Motion
10-VQD1121U-5L-M5

SMC CORP OF AMERICA
10-VQD1121U-5L-M5

CLEAN SERIES VQD VALVE
Mi Item #10262025
MFR #10-VQD1121U-5L-M5
Price$59.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-VQD1121U-5L-M5

CLEAN SERIES VQD VALVE
Mi Item #10262025
MFR #10-VQD1121U-5L-M5

Mfr description
10-VQD1121U-5L-M5 10-VQD111, 4 PORT
  • Fluid: Air/inert gas
  • Operating pressure range: 0MPa/10Torr (Vacuum) - 0.7MPa (7.1kgf/cm 2 )
  • Effective area (Cv factor): Standard type 0.9mm 2 (0.05);high flow type 1.5mm 2 (0.08)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.45/each

Specifications

Details

  • Country of Origin
    JP
  • Series
    VQD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)