Overview
Mfr description
13-MXQ12L-30A 13/22-MXQ, PRECISION
- Clean series 13/22-MXQ
- Bore size (mm): 6, 8, 12, 16, 20, 25
- Standard or symetric styles
- Adjuster options: rubber stopper, metal stopper
- Auto switch capable
Specifications
- Stroke
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data