Overview
Mfr description
13-MXS12-100AS MXS, AIR SLIDE TABLE,
- Air slide table with option clean room specification
- Bore sizes (mm): 6, 8, 12, 16, 20, 25
- Standard strokes (mm): 10 to 150
- Contamination grade 3
- Auto switch capable
Specifications
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data