Overview
Mfr description
13-MXS12L-30AS-M9BWL 13-MXSL,
- Bore sizes: 6, 8, 12, 16, 20, 25 mm
- Rubber bumper with stroke adjuster
- PTFE grease as standard
- RoHS compliant
- Auto switch capable
Specifications
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data