Motion
13-MXS16L-100A

SMC CORP OF AMERICA
13-MXS16L-100A

MXS GUIDED CYLINDER with 16 mm Bore Size
MI ITEM #10263507
MFR #13-MXS16L-100A
Price$695.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
13-MXS16L-100A

MXS GUIDED CYLINDER with 16 mm Bore Size
MI ITEM #10263507
MFR #13-MXS16L-100A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$695.02/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm

Details

  • Adjuster Option
    Adjuster (Both Ends)
  • Country of Origin
    JP
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Series
    MXS

Overview

Mfr description
13-MXS16L-100A 13-MXSL, PRECISION
  • Bore sizes: 6, 8, 12, 16, 20, 25 mm
  • Rubber bumper with stroke adjuster
  • PTFE grease as standard
  • RoHS compliant
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought