Motion
22-MXQ20TF-150

SMC CORP OF AMERICA
22-MXQ20TF-150

MXQ GUIDED CYLINDER with 20 mm Bore Size
MI ITEM #10263872
MFR #22-MXQ20TF-150
Price$1,245.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
22-MXQ20TF-150

MXQ GUIDED CYLINDER with 20 mm Bore Size
MI ITEM #10263872
MFR #22-MXQ20TF-150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,245.51/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke  
    150 mm

Details

  • Adjuster Option
    None
  • Country of Origin
    JP
  • Filetage
    Rc(Pt)
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ
  • Style
    Standard

Overview

Mfr description
22-MXQ20TF-150 13/22-MXQ, PRECISION
  • Clean series 13/22-MXQ
  • Bore size (mm): 6, 8, 12, 16, 20, 25
  • Standard or symetric styles
  • Adjuster options: rubber stopper, metal stopper
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought