Motion
53-SS5Y5-42-12-02N

SMC CORP OF AMERICA
53-SS5Y5-42-12-02N

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #10264085
MFR #53-SS5Y5-42-12-02N
List Price$107.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
53-SS5Y5-42-12-02N

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #10264085
MFR #53-SS5Y5-42-12-02N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107.11/each for your price

Overview

Mfr description
53-SS5Y5-42-12-02N 53-SS5Y5-42 BASE
  • Capable of external pilot
  • Available for 53-SY5000 and 53-SY7000

Specifications

  • Country of Origin
    JP
  • Mounting Type
    Direct Mounting
  • For Use With Series
    SY5000
  • Manifold Port(s)
    0.25
  • Model
    Base Mounted
  • Number Of Stations
    12
  • Thread Standard
    NPT
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text