Motion
56-VBA20A-03GN

SMC CORP OF AMERICA
56-VBA20A-03GN

Tankless Series Booster Regulator - Rc Inlet Port, 3/8 in Inlet Thread, Straight, 3/8 in Outlet Port, Rc Outlet Thread, Straight
MI ITEM #10264246
MFR #56-VBA20A-03GN
List Price$603.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
56-VBA20A-03GN

Tankless Series Booster Regulator - Rc Inlet Port, 3/8 in Inlet Thread, Straight, 3/8 in Outlet Port, Rc Outlet Thread, Straight
MI ITEM #10264246
MFR #56-VBA20A-03GN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$603.39/each for your price

Overview

Mfr description
56-VBA20A-03GN VBAA, BOOSTER REGULATOR
  • Boosts local line pressure without requiring additional power
  • 2 to 4 times increase in pressure
  • Easy adjustment of output pressure
  • Improved performance over previous designs

Specifications

  • Inlet Port Size
    3/8 in
  • Inlet Port Type
    Straight
  • Outlet Port Size
    3/8 in
  • Outlet Port Type
    Straight
  • Weight
    3.9855 kg
  • Product Type
    Booster Regulators
  • Outlet Port Thread Type
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text