Overview
Mfr description
AFJ20-F01B-40-S AFJ, VACUUM FILTER
- Large flow type AFJ-T, up to 660 l/min, for dust removal.
- Water drop removal type AFJ-S, up to 500 l/min, for both dust and water droplets removal.
- Filtration rating: 5, 40, 80 µm.
- Port sizes: from 1/8 to 1/2.
- Standard options: bracket; bowl material, selectable flow direction.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data