Mfr description
AM450C-04D-U AM150C-550C/AM650-850,
- Mist separator, possible modular connection
- Dust filtration, oil mist separation
- Nominal filtration rating: 0.3µm
- Filtration efficiency: 99.9%
Click on an icon below to learn more about the compliance and safety data