Overview
Mfr description
AMH350C-F04C-T AMH150C-550C/AMH650-850,
- Micro mist separator w/prefilter
- Modular connection is possible with AMH150C to 550C
- Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
- Option include: Fluororubber material, medium air pressure (1.6MPa), drain guide, IN-OUT reversal direction, differential pressure switches, element service indicator, and degreasing wash
Specifications
- Country of OriginJP
- Thread StandardF (G)
- SeriesAMH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data