Overview
Mfr description
AMP220-03-RT AMP, EXHAUST CLEANER,
- Exhaust air cleanliness: equivalent to class 100
- Worry free two stage element construction
- With indicator function
- Silencing effect: 40 dB (A) or more
- Double packaging
Specifications
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data