Motion
AR425-02BG-R
Pilot Operated Air Regulator - 1/4 in Inlet Port, Rc Inlet Thread, Straight, Rc Outlet Thread, Straight, 7 to 120 psi
Mi Item #10269308
MFR #AR425-02BG-R
Price$83.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pilot Operated Air Regulator - 1/4 in Inlet Port, Rc Inlet Thread, Straight, Rc Outlet Thread, Straight, 7 to 120 psi
Mi Item #10269308
MFR #AR425-02BG-R

Mfr description
AR425-02BG-R AR25/35, PILOT OPERATED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.60/each

Specifications

Dimensions

  • Body Size
    40
  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in

Details

  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    With Bracket
  • Outlet Port Thread Type
    Rc
  • Outlet Port Type
    Straight
  • Pressure Gauge
    G46-10-02 Guage
  • Pressure Gauge Included
    G46-10-02 Gauge
  • Product Type
    Pilot Operated Air Regulators
  • Series/System
    AR-Pilot
  • Set Pressure Range
    7 to 120 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)