Motion
AR425-F04B
Pilot Operated Air Regulator - 1/2 in Inlet Port, G Inlet Thread, Straight, G Outlet Thread, Straight, 7 to 120 psi
Mi Item #10269312
MFR #AR425-F04B
Price$70.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pilot Operated Air Regulator - 1/2 in Inlet Port, G Inlet Thread, Straight, G Outlet Thread, Straight, 7 to 120 psi
Mi Item #10269312
MFR #AR425-F04B

Mfr description
AR425-F04B AR25/35, PILOT OPERATED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.50/each

Specifications

Dimensions

  • Body Size
    60
  • Inlet Port Size
    1/2 in
  • Outlet Port Size
    1/2 in

Details

  • Backflow Function
    Without Backflow Function
  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    With Bracket
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Pressure Gauge
    Without Pressure Guage
  • Pressure Gauge Included
    Without Pressure Gauge
  • Product Type
    Pilot Operated Air Regulators
  • Series/System
    AR-Pilot
  • Set Pressure Range
    7 to 120 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)