Motion
AR425-F04B-R
Pilot Operated Air Regulator - 1/2 in Inlet Port, G Inlet Thread, Straight, G Outlet Thread, Straight, 7 to 120 psi
MI ITEM #10269314
MFR #AR425-F04B-R
List Price$70.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pilot Operated Air Regulator - 1/2 in Inlet Port, G Inlet Thread, Straight, G Outlet Thread, Straight, 7 to 120 psi
MI ITEM #10269314
MFR #AR425-F04B-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.50/each for your price

Overview

Mfr description
AR425-F04B-R AR25/35, PILOT OPERATED

Specifications

  • Set Pressure Range
    7 to 120 psi
  • Body Size
    40
  • Maximum Operating Pressure
    145 psi
  • Inlet Port Size
    1/2 in
  • Inlet Port Type
    Straight
  • Mounting Type
    With Bracket
  • Outlet Port Size
    1/2 in
  • Outlet Port Type
    Straight
  • Pressure Gauge
    Without Pressure Guage
  • Pressure Gauge Included
    Without Pressure Gauge
  • Series/System
    AR-Pilot
  • Product Type
    Pilot Operated Air Regulators
  • Outlet Port Thread Type
    G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought