Motion
AR625-10G-R
Pilot Operated Air Regulator - 1 in Inlet Port, Rc Inlet Thread, Straight, Rc Outlet Thread, Straight, 7 to 120 psi
MI ITEM #10269405
MFR #AR625-10G-R
List Price$103.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pilot Operated Air Regulator - 1 in Inlet Port, Rc Inlet Thread, Straight, Rc Outlet Thread, Straight, 7 to 120 psi
MI ITEM #10269405
MFR #AR625-10G-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$103.80/each for your price

Overview

Mfr description
AR625-10G-R AR25/35, PILOT OPERATED
  • Internal pilot relieving style (pilot air is always bleeding)
  • Port sizes ranging from 1/4 to 2
  • Optional bracket and pressure gauge

Specifications

  • Set Pressure Range
    7 to 120 psi
  • Body Size
    60
  • Maximum Operating Pressure
    145 psi
  • Inlet Port Size
    1 in
  • Inlet Port Type
    Straight
  • Outlet Port Size
    1 in
  • Outlet Port Type
    Straight
  • Pressure Gauge
    G46-10-02 Guage
  • Pressure Gauge Included
    G46-10-02 Gauge
  • Series/System
    AR-Pilot
  • Weight
    1.1 kg
  • Product Type
    Pilot Operated Air Regulators
  • Outlet Port Thread Type
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text