Motion
AR635-F06
Pilot Operated Air Regulator - 3/4 in Inlet Port, G Inlet Thread, Straight, G Outlet Thread, Straight, 3 to 30 psi
Mi Item #10269412
MFR #AR635-F06
Price$90.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pilot Operated Air Regulator - 3/4 in Inlet Port, G Inlet Thread, Straight, G Outlet Thread, Straight, 3 to 30 psi
Mi Item #10269412
MFR #AR635-F06

Mfr description
AR635-F06 AR25/35, PILOT OPERATED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.70/each

Specifications

Dimensions

  • Body Size
    60
  • Inlet Port Size
    3/4 in
  • Outlet Port Size
    3/4 in

Details

  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Pressure Gauge
    Without Pressure Guage
  • Pressure Gauge Included
    Without Pressure Gauge
  • Product Type
    Pilot Operated Air Regulators
  • Series/System
    AR-Pilot
  • Set Pressure Range
    3 to 30 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)