Motion
AR835-F14G
Pilot Operated Air Regulator - 1-1/2 in Inlet Port, G Inlet Thread, Straight, G Outlet Thread, Straight, 3 to 30 psi
Mi Item #10269418
MFR #AR835-F14G
Price$271.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pilot Operated Air Regulator - 1-1/2 in Inlet Port, G Inlet Thread, Straight, G Outlet Thread, Straight, 3 to 30 psi
Mi Item #10269418
MFR #AR835-F14G

Mfr description
AR835-F14G AR25/35, PILOT OPERATED
  • Internal pilot relieving style (pilot air is always bleeding)
  • Port sizes ranging from 1/4 to 2
  • Optional bracket and pressure gauge
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$271.15/each

Specifications

Dimensions

  • Body Size
    80
  • Inlet Port Size
    1-1/2 in
  • Outlet Port Size
    1-1/2 in
  • Weight
    2.5 kg

Details

  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Pressure Gauge
    G46-2-02 Guage
  • Pressure Gauge Included
    G46-2-02 Gauge
  • Product Type
    Pilot Operated Air Regulators
  • Series/System
    AR-Pilot
  • Set Pressure Range
    3 to 30 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)