Motion
ARG20-F02G4H-B

SMC CORP OF AMERICA
ARG20-F02G4H-B

Modular Air Regulator - 1/4 in Inlet Port, G Inlet Thread, Straight, 1/4 in Outlet Port, G Outlet Thread, Straight, 7 to 125 psi
MI ITEM #10269437
MFR #ARG20-F02G4H-B
List Price$37.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARG20-F02G4H-B

Modular Air Regulator - 1/4 in Inlet Port, G Inlet Thread, Straight, 1/4 in Outlet Port, G Outlet Thread, Straight, 7 to 125 psi
MI ITEM #10269437
MFR #ARG20-F02G4H-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.70/each for your price

Overview

Mfr description
ARG20-F02G4H-B ARG2040-B, REGULATOR

Specifications

  • Set Pressure Range
    7 to 125 psi
  • Knob Type
    Downward Knob
  • Body Size
    20
  • Maximum Operating Pressure
    145 psi
  • Inlet Port Size
    1/4 in
  • Inlet Port Type
    Straight
  • Series/System
    ARG
  • Pressure Gauge Included
    With Pressure Gauge 270 Degree Mounting Angle
  • Pressure Gauge
    With Pressure Guage 270 Degree Mounting Angle
  • Mounting Type
    With Set Nut (For Panel Mount)
  • Outlet Port Size
    1/4 in
  • Outlet Port Type
    Straight
  • Product Type
    Standard Air Regulators
  • Backflow Function
    Without Backflow Function
  • Pressure Unit
    Product Label and Pressure Gauge in SI Units: MPa
  • Outlet Port Thread Type
    G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought