Motion
ARG20-N01G1H-Z-B

SMC CORP OF AMERICA
ARG20-N01G1H-Z-B

Modular Air Regulator - 1/8 in Inlet Port, NPT Inlet Thread, Straight, 1/8 in Outlet Port, NPT Outlet Thread, Straight, 7 to 125 psi
Mi Item #10269447
MFR #ARG20-N01G1H-Z-B
Price$37.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARG20-N01G1H-Z-B

Modular Air Regulator - 1/8 in Inlet Port, NPT Inlet Thread, Straight, 1/8 in Outlet Port, NPT Outlet Thread, Straight, 7 to 125 psi
Mi Item #10269447
MFR #ARG20-N01G1H-Z-B

Mfr description
ARG20-N01G1H-Z-B ARG2040-B, REGULATOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.70/each

Specifications

Dimensions

  • Body Size
    20
  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in

Details

  • Backflow Function
    Without Backflow Function
  • Inlet Port Type
    Straight
  • Knob Type
    Downward Knob
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    With Set Nut (For Panel Mount)
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Gauge
    With Pressure Guage 0 Degree Mounting Angle
  • Pressure Gauge Included
    With Pressure Gauge 0 Degree Mounting Angle
  • Pressure Unit
    Product Label: psi, Pressure Gauge: MPa/psi Dual Scale
  • Product Type
    Standard Air Regulators
  • Series/System
    ARG
  • Set Pressure Range
    7 to 125 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)