Motion
ARG20-N02BG1-1Z-B

SMC CORP OF AMERICA
ARG20-N02BG1-1Z-B

Modular Air Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight, 3 to 29 psi
MI ITEM #10269451
MFR #ARG20-N02BG1-1Z-B
Price$39.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARG20-N02BG1-1Z-B

Modular Air Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight, 3 to 29 psi
MI ITEM #10269451
MFR #ARG20-N02BG1-1Z-B

Mfr description
ARG20-N02BG1-1Z-B ARG2040-B,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.85/each

Specifications

Dimensions

  • Body Size
    20
  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in

Details

  • Backflow Function
    Without Backflow Function
  • Inlet Port Type
    Straight
  • Knob Type
    Downward Knob
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    With Bracket
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Gauge
    With Pressure Guage 0 Degree Mounting Angle
  • Pressure Gauge Included
    With Pressure Gauge 0 Degree Mounting Angle
  • Pressure Unit
    Product Label: psi, Pressure Gauge: MPa/psi Dual Scale
  • Product Type
    Standard Air Regulators
  • Series/System
    ARG
  • Set Pressure Range
    3 to 29 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)