Motion
ARG30-03BG1-B

SMC CORP OF AMERICA
ARG30-03BG1-B

Modular Air Regulator - 3/8 in Inlet Port, Rc Inlet Thread, Straight, 3/8 in Outlet Port, Rc Outlet Thread, Straight, 7 to 125 psi
MI ITEM #10269457
MFR #ARG30-03BG1-B
Price$48.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARG30-03BG1-B

Modular Air Regulator - 3/8 in Inlet Port, Rc Inlet Thread, Straight, 3/8 in Outlet Port, Rc Outlet Thread, Straight, 7 to 125 psi
MI ITEM #10269457
MFR #ARG30-03BG1-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$48.60/each

Specifications

Dimensions

  • Body Size
    30
  • Inlet Port Size
    3/8 in
  • Outlet Port Size
    3/8 in

Details

  • Backflow Function
    Without Backflow Function
  • Inlet Port Type
    Straight
  • Knob Type
    Downward Knob
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    With Bracket
  • Outlet Port Thread Type
    Rc
  • Outlet Port Type
    Straight
  • Pressure Gauge
    With Pressure Guage 0 Degree Mounting Angle
  • Pressure Gauge Included
    With Pressure Gauge 0 Degree Mounting Angle
  • Pressure Unit
    Product Label and Pressure Gauge in SI Units: MPa
  • Product Type
    Standard Air Regulators
  • Series/System
    ARG
  • Set Pressure Range
    7 to 125 psi

Overview

Mfr description
ARG30-03BG1-B ARG2040-B, REGULATOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought