Motion
ARG40-N04BG1-Z-B

SMC CORP OF AMERICA
ARG40-N04BG1-Z-B

Modular Air Regulator - 1/2 in Inlet Port, NPT Inlet Thread, Straight, 1/2 in Outlet Port, NPT Outlet Thread, Straight, 7 to 125 psi
MI ITEM #10269511
MFR #ARG40-N04BG1-Z-B
List Price$61.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARG40-N04BG1-Z-B

Modular Air Regulator - 1/2 in Inlet Port, NPT Inlet Thread, Straight, 1/2 in Outlet Port, NPT Outlet Thread, Straight, 7 to 125 psi
MI ITEM #10269511
MFR #ARG40-N04BG1-Z-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.60/each for your price

Overview

Mfr description
ARG40-N04BG1-Z-B ARG2040-B, REGULATOR

Specifications

  • Set Pressure Range
    7 to 125 psi
  • Knob Type
    Downward Knob
  • Body Size
    40
  • Maximum Operating Pressure
    145 psi
  • Inlet Port Size
    1/2 in
  • Inlet Port Type
    Straight
  • Series/System
    ARG
  • Pressure Gauge Included
    With Pressure Gauge 0 Degree Mounting Angle
  • Pressure Gauge
    With Pressure Guage 0 Degree Mounting Angle
  • Mounting Type
    With Bracket
  • Outlet Port Size
    1/2 in
  • Outlet Port Type
    Straight
  • Product Type
    Standard Air Regulators
  • Backflow Function
    Without Backflow Function
  • Pressure Unit
    Product Label: psi, Pressure Gauge: MPa/psi Dual Scale
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought