Motion
ARM10-08BG-ZA-N

SMC CORP OF AMERICA
ARM10-08BG-ZA-N

Compact Manifold Regulator - 6 mm Inlet Port, Tubing Inlet Thread, Straight, 6 mm Outlet Port, Tubing Outlet Thread, Straight, 7 to 100 psi
Mi Item #10269584
MFR #ARM10-08BG-ZA-N
Price$94.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM10-08BG-ZA-N

Compact Manifold Regulator - 6 mm Inlet Port, Tubing Inlet Thread, Straight, 6 mm Outlet Port, Tubing Outlet Thread, Straight, 7 to 100 psi
Mi Item #10269584
MFR #ARM10-08BG-ZA-N

Mfr description
ARM10-08BG-ZA-N ARM10, SMALL MANIFOLD
  • Small manifold regulator, single unit
  • IN/OUT fittings: straight & elbow (metric & inch)
  • Proof pressure: 1.5MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.85/each

Specifications

Dimensions

  • Inlet Port Size
    6 mm
  • Outlet Port Size
    6 mm
  • Weight
    127.9 g

Details

  • Accessories
    Bracket, Pressure Display, Panel Nut
  • Digital Pressure Switch
    NPN Open Collector
  • Inlet Port Type
    Straight
  • Knob Type
    No Knob
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Thread Type
    Tubing
  • Outlet Port Type
    Straight
  • Pressure Unit
    Digital Pressure Switch: With Unit Switching (MPa is Initially Set)
  • Product Type
    Manifold Mount Air Regulators
  • Series/System
    ARM10/11
  • Set Pressure Range
    7 to 100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)