Motion
ARM10-08G-3
Compact Manifold Regulator - 6 mm Inlet Port, Tubing Inlet Thread, Straight, 6 mm Outlet Port, Tubing Outlet Thread, Straight, 7 to 100 psi
MI ITEM #10269586
MFR #ARM10-08G-3
List Price$38.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Manifold Regulator - 6 mm Inlet Port, Tubing Inlet Thread, Straight, 6 mm Outlet Port, Tubing Outlet Thread, Straight, 7 to 100 psi
MI ITEM #10269586
MFR #ARM10-08G-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.90/each for your price

Overview

Mfr description
ARM10-08G-3 ARM10, SMALL MANIFOLD
  • Small manifold regulator, single unit
  • IN/OUT fittings: straight & elbow (metric & inch)
  • Proof pressure: 1.5MPa
  • Ambient temperature: 5~60°C
  • Accessories: bracket, pressure gauge, panel nut
  • Options: 0.35MPa setting, non-relieving, oil free

Specifications

  • Knob Type
    No Knob
  • Set Pressure Range
    7 to 100 psi
  • Inlet Port Type
    Straight
  • Outlet Port Type
    Straight
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Size
    6 mm
  • Inlet Port Size
    6 mm
  • Series/System
    ARM10/11
  • Weight
    75.7 g
  • Product Type
    Manifold Mount Air Regulators
  • Accessories
    Pressure Display
  • Digital Pressure Switch
    None
  • Pressure Unit
    Display Unit for Product Name Plate and Pressure Guage: MPa
  • Outlet Port Thread Type
    Tubing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text