Motion
ARM10-18
Compact Manifold Regulator - 4 mm Inlet Port, Tubing Inlet Thread, Elbow, 4 mm Outlet Port, Tubing Outlet Thread, Elbow, 7 to 100 psi
Mi Item #10269590
MFR #ARM10-18
Price$27.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Manifold Regulator - 4 mm Inlet Port, Tubing Inlet Thread, Elbow, 4 mm Outlet Port, Tubing Outlet Thread, Elbow, 7 to 100 psi
Mi Item #10269590
MFR #ARM10-18

Mfr description
ARM10-18 ARM10, SMALL MANIFOLD
  • Small manifold regulator, single unit
  • IN/OUT fittings: straight & elbow (metric & inch)
  • Proof pressure: 1.5MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.00/each

Specifications

Dimensions

  • Inlet Port Size
    4 mm
  • Outlet Port Size
    4 mm
  • Weight
    76.1 g

Details

  • Accessories
    None
  • Digital Pressure Switch
    None
  • Inlet Port Type
    Elbow
  • Knob Type
    No Knob
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Thread Type
    Tubing
  • Outlet Port Type
    Elbow
  • Pressure Unit
    Display Unit for Product Name Plate and Pressure Guage: MPa
  • Product Type
    Manifold Mount Air Regulators
  • Series/System
    ARM10/11
  • Set Pressure Range
    7 to 100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)