Overview
Mfr description
ARM11AB1-474-Z ARM11A, SMALL MANIFOLD
- Manifold regulator, common supply type
- IN/OUT fittings: straight & elbow (metric & inch)
- Proof pressure: 1.5MPa
- Ambient temperature: 5~60°C
- Variety of accessories available
- Options: 0.35MPa setting, non-relieving, oil free
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data