Overview
Mfr description
ARM11BB1-906-A-P ARM11B, SMALL
- Manifold regulator, individual supply type
- IN/OUT fittings: straight & elbow (metric & inch)
- Proof pressure: 1.5MPa
- Ambient temperature: 5~60°C
- Accessories: pressure gauge
- Options: 0.35MPa setting, non-relieving, oil free
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data