Overview
Mfr description
ARM11BC1-358-AZ ARM11B, SMALL
Specifications
- Number Of Stations
- Knob TypeBottom Knob Type
- Set Pressure Range7 to 100 psi
- Inlet Port TypeStraight
- Outlet Port TypeStraight
- Maximum Operating Pressure145 psi
- Outlet Port Size1/4 in
- Outlet Port PositionBottom
- Inlet Port PositionBottom
- Inlet Port Size1/4 in
- Pressure Gauge IncludedWithout Pressure Gauge
- Series/SystemARM10/11
- Product TypeManifold Mount Air Regulators
- Digital Pressure SwitchNone
- Pressure UnitDisplay Unit for Product Name Plate and Pressure Guage: PSI
- Supply Block Mounting PositionLeft Side Mounting Position
- Supply Block TypeCommon Supply Block With Pressure Switch
- Outlet Port Thread TypeTubing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data