Motion
ARM2000-2A1-N01G

SMC CORP OF AMERICA
ARM2000-2A1-N01G

Manifold Mount Air Regulator - NPT Outlet Thread
MI ITEM #10270720
MFR #ARM2000-2A1-N01G
Price$129.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM2000-2A1-N01G

Manifold Mount Air Regulator - NPT Outlet Thread
MI ITEM #10270720
MFR #ARM2000-2A1-N01G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$129.25/each

Specifications

Details

  • Accessories
    Pressure Gauge
  • Air Flow
    8.48 scfm
  • Maximum Air Flow
    8.48 scfm
  • Maximum Operating Pressure
    116 psi
  • Outlet Port Thread Type
    NPT
  • Pressure Gauge Included
    Yes
  • Product Type
    Manifold Mount Air Regulators

Overview

Mfr description
ARM2000-2A1-N01G ARM1000/2000,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought