Motion
ARM2500-03A-F02

SMC CORP OF AMERICA
ARM2500-03A-F02

ARM REGULATOR, MANIFOLD
Mi Item #10270737
MFR #ARM2500-03A-F02
Price$145.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM2500-03A-F02

ARM REGULATOR, MANIFOLD
Mi Item #10270737
MFR #ARM2500-03A-F02

Mfr description
ARM2500-03A-F02 ARM2500/3000, MODULAR
  • Regulator manifold, modular type
  • Metric type threads
  • Optimal for central pressure control
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.75/each

Specifications

Dimensions

  • Weight
    960 g

Details

  • Product Type
    Manifold Mount Air Regulators
  • Thread Standard
    Rc(PT)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)