Motion
ARM2500-05A-N02

SMC CORP OF AMERICA
ARM2500-05A-N02

Manifold Mount Air Regulator - NPT Outlet Thread
Mi Item #10270749
MFR #ARM2500-05A-N02
Price$225.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM2500-05A-N02

Manifold Mount Air Regulator - NPT Outlet Thread
Mi Item #10270749
MFR #ARM2500-05A-N02

Mfr description
ARM2500-05A-N02 ARM2500/3000, MODULAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.55/each

Specifications

Details

  • Maximum Air Flow
    26.49 scfm
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Thread Type
    NPT
  • Product Type
    Manifold Mount Air Regulators
  • Standards Met
    RoHS Compliant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)