Specifications
Details
- Maximum Air Flow26.49 scfm
- Maximum Operating Pressure145 psi
- Outlet Port Thread TypeRC
- Product TypeManifold Mount Air Regulators
- Standards MetRoHS Compliant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)