Mfr description
ARM3000-04B-N03G1 ARM2500/3000,
- Regulator manifold, modular type
- Metric type threads
- Optimal for central pressure control
- One-touch lock system
- Maximum operating pressure: 1.0MPa
Click on an icon below to learn more about the compliance and safety data