Overview
Mfr description
ARM5AA1-420-A ARM5A, COMPACT MANIFOLD
- Compact regulator with 14mm mounting pitch.
- Mount pressure gauge (ø14mm).
- Allow to select one-touch fitting.
- Adopt backflow function as standard.
- DIN rail mounting.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data