Motion
AW30-N03CH-8Z-B-X48

SMC CORP OF AMERICA
AW30-N03CH-8Z-B-X48

AW-B FILTER/REGULATOR, MODULAR F.R.L. with 30 Body Size
Mi Item #10272799
MFR #AW30-N03CH-8Z-B-X48
Price$159.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW30-N03CH-8Z-B-X48

AW-B FILTER/REGULATOR, MODULAR F.R.L. with 30 Body Size
Mi Item #10272799
MFR #AW30-N03CH-8Z-B-X48

Mfr description
AW30-N03CH-8Z-B-X48 AW20-40, MODULAR
  • Available sizes: 1/8, 3/8, 1/2
  • Epoxy resin coating & stainless hardware for enhanced protection in corrosive manufacturing environments
  • Port sizes: 1/4, 3/8, 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.30/each

Specifications

Dimensions

  • Body Size
    30
  • Port Size
    3/8
  • Weight
    0.36 kg

Details

  • Port Thread Standard
    NPT
  • Product Type
    Precision Air Regulators
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)