Overview
Mfr description
AWM40-N03D-1Z AWM20-40, MIST
- Modular mist separator regulator
- Filtration: 0.3µm
- Body size: 1/8, 3/8 and 1/2
- Port size: 1/8, 1/4, 3/8 and 1/2
- Available in thread types Rc, NPT or G(PF)
Specifications
- Country of OriginCN
- SeriesAWM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data