Motion
C76E32-125-XB6

SMC CORP OF AMERICA
C76E32-125-XB6

C76E32-125-XB6
Mi Item #10274001
MFR #C76E32-125-XB6
Price$199.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C76E32-125-XB6

C76E32-125-XB6
Mi Item #10274001
MFR #C76E32-125-XB6

Mfr description
C76E32-125-XB6 C76-XB6, AIR CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.40/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Cushion Type
    Rubber Cushion
  • Magnet
    Without Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)