Overview
Mfr description
C76E32-160-XB6 C76-XB6, AIR CYLINDER,
Specifications
- Piston ActionDouble-Acting
- Bore Diameter
- Rod TypeSingle Rod
- Cushion TypeRubber Cushion
- Manufacturer Product Page
- Manufacturer Catalog
- MagnetWithout Magnet
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data