Motion
C96KDB80-100C

SMC CORP OF AMERICA
C96KDB80-100C

C96 ISO TIE ROD CYLINDER with 80 mm Bore Size
Mi Item #10274649
MFR #C96KDB80-100C
Price$324.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96KDB80-100C

C96 ISO TIE ROD CYLINDER with 80 mm Bore Size
Mi Item #10274649
MFR #C96KDB80-100C

Mfr description
C96KDB80-100C C96K(D), ISO 15552
  • Double acting, Non-rotating, single or double rod
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
  • Standard stroke up to 800mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$324.29/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Stroke
    100 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Basic/Without bracket
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C96
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)