Motion
C96SDB32-500C-A96

SMC CORP OF AMERICA
C96SDB32-500C-A96

C96SDB32-500C-A96
Mi Item #10274736
MFR #C96SDB32-500C-A96
Price$257.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96SDB32-500C-A96

C96SDB32-500C-A96
Mi Item #10274736
MFR #C96SDB32-500C-A96

Mfr description
C96SDB32-500C-A96 C96S(D), ISO 15552
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.25/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Lead Wire Length
    0.5 m

Details

  • Auto-Switch
    Reed/DC Volt/LED/Horizontal
  • Cushion Type
    Air Cushion Both Ends & Rubber Cushions Both Ends
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number of Switches
    2 pcs
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)