Motion
CA2T100-450Z-XB6

SMC CORP OF AMERICA
CA2T100-450Z-XB6

Tie Rod Air Cylinder - 100 mm Bore, 450 mm Stroke
MI ITEM #10275501
MFR #CA2T100-450Z-XB6
List Price$446.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2T100-450Z-XB6

Tie Rod Air Cylinder - 100 mm Bore, 450 mm Stroke
MI ITEM #10275501
MFR #CA2T100-450Z-XB6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$446.60/each for your price

Overview

Mfr description
CA2T100-450Z-XB6 CA2-Z, DOUBLE ACTING
  • XB6 High temperature ambient range -10°C to 150°C
  • XC5 High temperature ambient range -10°C to 110°C
  • Double acting single rod
  • Bore sizes: 40, 50, 63, 80, 100mm
  • Options include pivot backet and/or knuckle joints

Specifications

  • Country of Origin
    JP
  • Bore Diameter
    100 mm
  • Stroke
    450 mm
  • Series
    CA2-Z
  • Mounting Type
    Center Trunnion
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text