Overview
Mfr description
CBG1FN50-150-HN C(D)BG1N/A, AIR
Specifications
- Bore Diameter
- Stroke150 mm
- Manufacturer Product Page
- Manufacturer Catalog
- Mounting TypeFront Flange
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data