Overview
Mfr description
CBQ2L80-25DC-RN C(D)BQ2, COMPACT
- Compact end lock cylinder
- Bore sizes: 20mm to 100mm
- 6 mounting types available
- Double acting
- Auto switch capable
Specifications
- Country of OriginJP
- Cylinder SeriesCQ2
- SeriesCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data