Overview
Mfr description
CCVL22-5D-S CCV, VALVE UNIT
- Valve unit for series CC air-hydro unit
- Small and large flow available
- Ambient & fluid temperature: 5 to 50°C
- Operating pressure: 0 to 0.7MPa
- Proof pressure: 1.05MPa
- Fluid: turbine oil (40 to 100cSt)
Specifications
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data