Motion
CD75E32-200C-B

SMC CORP OF AMERICA
CD75E32-200C-B

C(D)75, Air Cylinder, Double Acting, Single Rod, Standard
Mi Item #10276402
MFR #CD75E32-200C-B
Price$165.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD75E32-200C-B

C(D)75, Air Cylinder, Double Acting, Single Rod, Standard
Mi Item #10276402
MFR #CD75E32-200C-B

Mfr description
CD75E32-200C-B C(D)75, AIR CYLINDER,
  • Standard, double acting, single rod
  • Bore sizes (mm): 32, 40
  • Available in 3 basic mounting styles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.13/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Stroke  
    200 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    C76
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)