Motion
CD75E40-100-B

SMC CORP OF AMERICA
CD75E40-100-B

40 mm Bore Diameter, 100 mm Stroke Length
MI ITEM #10276410
MFR #CD75E40-100-B
Price$124.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD75E40-100-B

40 mm Bore Diameter, 100 mm Stroke Length
MI ITEM #10276410
MFR #CD75E40-100-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$124.15/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    100 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    C75

Overview

Mfr description
CD75E40-100-B C(D)75, AIR CYLINDER,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought