Specifications
Dimensions
- Bore Diameter40 mm
- Stroke25 mm
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeCompact Air Cylinders
- SeriesC75
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)