Specifications
Dimensions
- Bore Diameter12 mm
- Stroke160 mm
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesC85
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)