Specifications
Dimensions
- Bore Diameter12 mm
Details
- Country of OriginJP
- MagnetBuilt-in
- Mounting TypeDouble end boss-cut
- Product TypeRound Body Repairable Air Cylinders
- SeriesC85
Overview
Mfr description
CD85KE12-25-B C(D)85K, ISO 6432
- ISO cylinder, double acting, single rod
- Bore sizes (mm): 8, 10, 12, 16, 20, 25
- Type: non-rotating
- Cushion: rubber bumper only
- Strokes (mm): up to 300 (depending on bore)
- Auto switches available (order separate)